Shop All Carpet & Upholstery Cleaning Chemicals
Tti
TTI 8013425 64 oz Hoover Paws & Claws Cotton Breeze Scent Liquid Concentrated Carpet Cleaner
Mfr # 8013425
Zoro # G704108023
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tti
- MFR # 8013425
- Zoro # G704108023
- UPC # 73502522783
- Country of Origin China
- Category Carpet & Upholstery Cleaning Chemicals
Description
Hoover Paws and Claws Carpet Cleaning Formula with Stainguard Technology makes it a breeze to clean up after your furry friends, even with repeat accident-makers. This advanced formula helps prevent future stains and it even continues to work after you've finished cleaning. It's formulated with enzymatic cleaning ingredients to neutralize odors and leave your home smelling fresh. Use this solution to clean carpets, area rugs, upholstery and car interiors.
Features- Stainguard technology helps keep your carpets cleaner for longer by protecting them against future stain
- For enhanced cleaning performance pair with a Hoover stain remover and carpet cleaner
- Scent: Cotton Breeze
- Form: Liquid
- Concentrated: Yes
- Container Size: 64 oz
- Weight: 4.54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 6 PK (36P066)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 100 Wipes, 8 in x 24 in, Unscented (DR670.0824.10)
- PROTEAM High Dusting Kit, 1-1/2" dia. (107598)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Green (10112)
- TTI Carpet Cleaner Lqu 64Oz (AH31924)
- ZEP Carpet Extraction Cleaner, Lemongrass, 1gal Bottle, PK4 (1041398)
- ZEP Dishwashing Detergent, Pail, Sz 5 gal. (287835)
- RECKITT BENCKISER Foam Carpet Cleaner- 22 oz. (RAC00706)
- RESOLVE 60 oz Carpet Cleaner Liquid Concentrated (RE4902)
- BISSELL COMMERCIAL Carpet Cleaner, 128oz, Bottle, 9 to 9.8 pH (31B6)
- RUG DOCTOR Rug Doc Uphols Clnr 24Oz (05117)
- Tti Carpet & Upholstery Cleaning Chemicals