Shop All Vacuum Accessories
Tti
Carrying Bag, f/Portapower Vacuum, w/Shoulder Strap, Black
Mfr # HVRCH01005
Zoro # G802498705
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Carrying Case
- Features Side Pocket; Mesh Pocket
- Includes PortaPack Vacuum Cleaner Carrying Bag; Shoulder Strap
- For Use With Hoover - Portapower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tti
- MFR # HVRCH01005
- Zoro # G802498705
- UPC # 73502030950
- Country of Origin China
- Category Vacuum Accessories
Details
Color | Black |
Type | Carrying Case |
Features | Side Pocket; Mesh Pocket |
Includes | PortaPack Vacuum Cleaner Carrying Bag; Shoulder Strap |
Item | Carrying Case for Vacuum Cleaner |
For Use With | Hoover - Portapower |
Description
Carrying bag offers a productive way to travel with your Hoover Portapower vacuum cleaner (sold separately). Removable shoulder strap features a soft padding to prevent straining your shoulder during extended use. Top opening allows your vacuum's handle to come through to easily access the power switch. Mesh side pocket offers a convenient location to store small accessories while allowing quick access.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (069124050148)
- SANITAIRE Canister Vacuum, 135 CFM, 71 dBa (SC3683D)
- WITTCO Witt Industries Outdoor Galvanized Steel Corrosion Resistant Trash Can, 10 Gallon, Silver (10GPC)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, GN Vinyl, Pool Twl (R08-EEX-XPA-3ONN)
- FEIN Vacuum Cleaner Hose Extension, 1-3/8In (31345068010)
- GUARDAIR Vacuum Handle Only for CS3000, 12-39/64"L (2000A03)
- I-MOP Solution Tank, For Mfr. No. 1237770 (1237699)
- PROTEAM Crevice Tool, 28" (100109PT)
- POOL CENTRAL Quick Snap Replacement Butterfly Clips For Swimming Pool Pole Attachment, 3Pk (32591345)
- SCS Vacuum Cleaner Brush Tool, 1-1/4" Dia. (SV-DBSD1)
- PROTEAM Wheel Blower (833660)
- Tti Vacuum Accessories