Shop All Vacuum Bags
Tti
6quart Hush Tone Vacuum Allergen Bag, Yellow
Mfr # HVRAH10273
Zoro # G907480360
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.50 gal
- Bag Type Type CB1
- Type Disposable Vacuum Bag
- Height 14"
- Width 1.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tti
- MFR # HVRAH10273
- Zoro # G907480360
- UPC # 73502520727
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 14" |
Width | 1.9" |
Details
Capacity | 1.50 gal |
Bag Type | Type CB1 |
Type | Disposable Vacuum Bag |
Item | HushTone 6-Quart Vacuum Bags |
For Use With | Hoover HushTone CH4006 and CH93406 Back Pack Cacuum Cleaners |
Description
Allergen bag features a disposable design for hasslefree cleanup once it becomes full Easytouse design makes replacing bags quick and simple to minimize maintenance times Allergen bag is designed for Hoover Commercial 6quart Hush Tone Backpack Vacuums sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Water-Based Alkaline Cleaner, 5 Gal. Pail, Unscented (76052)
- RUBBERMAID COMMERCIAL 6.50 gal Rectangular Defenders Steel Step Cans, Red, Steel; Plastic (RCPST12EPLRD)
- GENUINE JOE 24 in L Dust Mop, Natural, Cotton, GJO00245 (GJO00245)
- NOBLES/TENNANT GASKET - VAC MOTOR GASKET, .5in, 2.63ID, 5.75OD (100038)
- ORECK Vacuum Bag, Fits Oreck XL200S/XL9100HG/XL-9200/XL-9400, 25 Pack (PK800025DW)
- CLEANBREEZE Vacuum Bag, Disposable, 6 PK (D211-5500)
- TOUGH GUY Vacuum Bag, Disposable, 10 PK (10E085)
- JANITIZED Vacuum Cleaner Bags, 100 PK (JAN-PTSCP10-2(10))
- NOBLES/TENNANT BAG - 10-PACK - Fits Tennant (1210869)
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007784)
- NILFISK Vacuum Bag, 5 PK (107419592)
- Tti Vacuum Bags