Shop All Pump Parts
Tsurumi
Sand Kit, For Use With NK2-15
Mfr # K15-SK
Zoro # G6620153
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NK Series
- For Use With NK2-15
- Includes Stirrer, Strainer Stand
- Warranty 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsurumi
- MFR # K15-SK
- Zoro # G6620153
- Country of Origin Japan
- Category Pump Parts
Details
Item | Sand Kit |
Type | NK Series |
For Use With | NK2-15 |
Includes | Stirrer, Strainer Stand |
Warranty | 2 yr |
Description
Sand Kit, Includes Stirrer, Strainer Stand
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Flowmeter, 120gpm, 150psi, 12-5/8 in. (103-2283)
- ARO Ball, Santoprene (93358-A)
- DAYTON Pump, Grinder, 2 HP (3BB98)
- CPP 2 Female Camlock Dust Cap (CFH/20C/027)
- SPRINGER PARTS EL-79500-0013 Micro Sw53-411 V3L-3-D8; Replaces Alfa Laval Part# 768263 (768263SP)
- ARO Pump Repair Kit (637303-AA)
- DAYTON Mechanical Seal Repair Kit (PPHP51000222G)
- CHEM-TECH Repl. Tube Assy, For Use w/ 4UP07, 4UP04 (NC90XX4HPA-XXXXX)
- DAYTON Pump Repair Kit, For 2ZWP7A, 2ZWP8A (21TG43)
- FILL-RITE Mounting Bracket Kit (KIT902MB)
- SUMP ALARM Piggyback Power Cord, 6 Ft., Control of Pumps or Motors, 10 Amp Load @ 120 Volts (PC-PB-6-18-2)
- Tsurumi Pump Parts