Shop All Fuel Transfer Pumps
Tsurumi
Gas Engine Pump, High Pressure, 100 psi, 5.5 HP, Cast iron, 1.5" NPT Inlet
Mfr # THP-4070HA
Zoro # G1665242
product price: $1,044.00
/ea
Free Shipping & Returns
$1,044.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 5.5
- Housing Material Cast iron
- Inlet Size 1.5" NPT
- Seal Material Silicon Carbide
- RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsurumi
- MFR # THP-4070HA
- Zoro # G1665242
- Country of Origin Japan
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1.5" NPT |
Details
HP | 5.5 |
Housing Material | Cast iron |
Seal Material | Silicon Carbide |
RPM | 3600 |
Seal Type | Mechanical |
Item | Gas Engine Pump,High Pressure,100 psi |
Max. Pressure (PSI) | 100 |
Description
Gas Engine Pump,High Pressure,100 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE EXPRESS 267-0001 0.5 HP Sewage Ejector Nonclog Pump (116395)
- ALFA LAVAL Gasket Casing Buna C114 Series Tri-Clover & Ampco (S114-90A-U)
- PROCON Rotary Vane Pump, 3/8 In, 131 GPH (141A125F11AA 250)
- BARNES Pumps SE794L High Temperature Submersible Sewage Ejector Pump, 2" Discharge, 3/4 HP, 200/240 (SE794L)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1 1/4 in Inlet (FR700VN)
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 30 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in Inlet (FR311VLB)
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 30 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR310VB)
- GPI 12V DC, 18 GPM High Flow Fuel Transfer Pump (110300-1)
- PIUSI USA Filtroll, 12V, 15 gpm, Diesel Npt, 12VDC, 15 Max. Flow Rate , 300W HP, Cast iron (F00506140)
- PIUSI USA Viscomat 200/2,170 psi, 110V 60Hz NoCable, 120v, 2.4 Max. Flow Rate , 1500W HP, Cast iron (F0030420D)
- GPI Fuel Transfer Pump, 12V DC, 18 gpm Max. Flow Rate , 1/4 HP, Cast Aluminum, 1 in NPT Inlet (M-180S-AU W/FILTER)
- Tsurumi Fuel Transfer Pumps