Shop All Engine Driven Pumps
Tsurumi
4" 8 HP Honda Powered Centrifugal Dewatering Pump
Mfr # TE2-100HA
Zoro # G6753126
product price: $1,785.00
/ea
Free Shipping & Returns
$1,785.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 1.59 gal
- GPM of Water @ 50 Ft. of Head 225
- GPM of Water @ 20 Ft. of Head 387
- Impeller Material Cast Iron
- GPM of Water @ 90 Ft. of Head 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsurumi
- MFR # TE2-100HA
- Zoro # G6753126
- Country of Origin Japan
- Category Engine Driven Pumps
Dimensions
Length | 25" |
Height | 23-1/2" |
Engine Size | 242 cc |
Width | 18" |
Overall Length | 25 in |
Overall Width | 18 in |
Max. Diameter Solids | 3/8 in |
Inlet Dia. | 4 in |
Discharge Dia. | 4 in |
Overall Height | 23 1/2 in |
Description
Engine Driven Utility Pump, Engine Size 242 cc, HP 8 hp, Tank Capacity 1.59 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Cast Iron, Volute Material Cast Iron, Frame Material Steel, Flow Rate @ 10 Ft. of Head 432 gpm, Flow Rate @ 20 Ft. of Head 387 gpm, Flow Rate @ 40 Ft. of Head 280 gpm, Flow Rate @ 60 Ft. of Head 175 gpm, Flow Rate @ 80 Ft. of Head 75 gpm, Max. Head 95 ft, Max. Suction Lift 26 ft, Maximum Self-Priming Lift 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 20 Gph125 Lpm W (RMB-83D-SSV)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102217LF)
- DAYTON Pump Muffler, 40 Micron, 3/4 In NPT In. (22A608)
- ATTWOOD MARINE Attwood Sahara MK2 S800 Bilge Pump 800 GPH - 12V - Automatic (5508-7)
- TSURUMI 4" 11 HP Honda Powered Trash Pump (EPT3-100HA)
- TSURUMI 3" 8 HP Honda Powered Trash Pump (EPT3-80HA)
- TSURUMI 2" 5.5 HP Honda Powered Trash Pump (EPT3-50HA)
- TSURUMI 2" 4 HP Honda Powered Centrifugal Dewatering Pump (TE3-50HA)
- TSURUMI 3" 5.5 HP Honda Powered Centrifugal Dewatering Pump (TE3-80HA)
- HONDA Engine Driven Trash Pump, 337 cc (WT40XK3A)
- HONDA Engine Driven Trash Pump, 242 cc (WT30XK4A)
- Tsurumi Engine Driven Pumps