Shop All Submersible Sump Pumps
Tsurumi
2/3 HP 2" Plug-In Utility Pump AUTO, 115V Electronic
Mfr # LB-480A-62 (AUTO, 115V)
Zoro # G5297162
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 32 ft
- Discharge NPT 2"
- Housing Material Butadiene Rubber + Natural Rubber + Steel
- HP 2/3
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsurumi
- MFR # LB-480A-62 (AUTO, 115V)
- Zoro # G5297162
- Country of Origin Taiwan, Province of China
- Category Submersible Sump Pumps
Dimensions
Cord Length | 32 ft |
Cord Length - Pumps | 32 ft. |
Length | 11-1/4" |
Width | 8-3/4" |
Cord Size | 16/3 |
Min. Sump Pit Dia. | 12 in |
Manufacturers Warranty Length | 2 yr |
Max. Dia. Solids | 1/4" |
Diameter | 8-3/4" |
Max. Diameter Solids | 1/4 in |
Height | 11-1/4" |
Body Dia. | 8 3/4 in |
Overall Height | 11 1/4 in |
Discharge Dia. | 2 in |
Minimum Water Depth | 12 in |
Width at Widest Point | 8 3/4 in |
Description
Plug-In Utility Pump, HP 2/3, Rated Voltage 110V AC, Hz 60, Phase - Pumps 1, Amps 6.10, Switch Actuation Sensor, Body Material Aluminum, Impeller Material Urethane Rubber, Shaft Seal Material - Pumps Silicone Carbide, Flow Rate @ 5 Ft. of Head 62 gpm, Flow Rate @ 10 Ft. of Head 57 gpm, Flow Rate @ 15 Ft. of Head 50 gpm, Flow Rate @ 20 Ft. of Head 44 gpm, Max. Head 39 ft, Min. Sump Pit Dia. 12 in, Minimum Water Depth 12 in, Body Dia. 8 3/4 in, Width at Widest Point 8 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Flange Gasket Set, 1600-169RP (1600-169RP)
- YAMADA BALL GUIDE 20AL (711700)
- INGERSOLL-RAND Tune Up Kit (285B-TK1)
- SPX / WAUKESHA Pump O-Ring Removal Tool Spx Universal & Ampco Zp Series (AD0096001)
- TSURUMI 1 HP 2" Plug-In Utility Pump AUTO, 115V Electronic (LB-800A-62 (AUTO, 115V))
- TSURUMI 2/3 HP 2" Plug-In Utility Pump 115V No Switch Included (LB-480-62 (115V))
- TSURUMI 2/3 HP 3/4" Residue Pump, 2/3 HP 115V (LSC1.4S-61 (115V))
- TSURUMI 1/2 HP 2" Stainless Steel Dewatering Pump, 1/2 HP 115V (50SQ2-2.4S-61 (115V))
- TSURUMI 3 HP 3" Plug-In Utility Pump 220V (NK3-22L (220V))
- TSURUMI 1 HP 2" Sump Pump, 1 HP, Vortex Impeller, Auto AUTO, 110V (50UTZ2.75S-61 (AUTO, 110V))
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/2 hp (510801)
- Tsurumi Submersible Sump Pumps