Shop All Trash Pumps
Tsurumi
2 in. 1/2 HP Submersible Trash Pump
Mfr # HS2.4S-62 (115V)
Zoro # G5297187
original price:
$366.99
6% off
new price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Pumps 120VAC
- Phase - Pumps 1
- Max. Head - Pumps 39 ft.
- HP 1/2
- Height 12-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsurumi
- MFR # HS2.4S-62 (115V)
- Zoro # G5297187
- UPC # 894787000250
- Country of Origin Taiwan, Province of China
- Category Trash Pumps
Dimensions
Height | 12-15/16" |
Manufacturers Warranty Length | 2 yr |
Diameter | 10-1/16" |
Width | 10-1/16" |
Cord Size | 16/3 |
Cord Length | 20 ft |
Length | 12-15/16" |
Max. Dia. Solids | 1/4" |
Max. Diameter Solids | 1/4 in |
Cord Length - Pumps | 20 ft. |
Min. Sump Pit Dia. | 18 in |
Body Dia. | 10 1/16 in |
Width at Widest Point | 10 1/16 in |
Discharge Dia. | 2 in |
Minimum Water Depth | 18 in |
Overall Height | 12 15/16 in |
Description
Plug-In Utility Pump, HP 1/2, Rated Voltage 110V AC, Hz 60, Phase - Pumps 1, Amps 5.4 AC, Switch Actuation No Switch Included, Body Material Aluminum, Impeller Material Urethane Rubber, Shaft Seal Material - Pumps Silicone Carbide, Flow Rate @ 5 Ft. of Head 53 gpm, Flow Rate @ 10 Ft. of Head 46 gpm, Flow Rate @ 15 Ft. of Head 40 gpm, Flow Rate @ 20 Ft. of Head 35 gpm, Max. Head 39 ft, Min. Sump Pit Dia. 18 in, Minimum Water Depth 18 in, Body Dia. 10 1/16 in, Width at Widest Point 10 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 2002500 CcMin Air (RMA-14-TMV)
- DAYTON Fuel Nozzle Curved Spout, 3/4 x 3/4In (5URH4)
- ACTION PUMP Liquid Mixer, 0-11 Perc. Quick Dial (CMX1)
- ARO Seat, Nitrile, 2 in. (94328-G)
- TSURUMI 3" 1 HP Submersible Trash Pump (HS3.75S-62 (115V))
- TSURUMI 2" 1/2 HP Submersible Trash Pump with Ball Float Attached (HSZ2.4S-62 (AUTO, 115V))
- TSURUMI 2" 3/4 HP Heavy Duty Submersible Trash Pump (HSD2.55S-63 (115V))
- TSURUMI 3" 1 HP Submersible Trash Pump with Ball Float Attached (HSZ3.75S-62 (AUTO, 115V))
- BE PRESSURE 13 HP Trash Pump 4 Intake/Outlet Honda Engine, (TP-4013HM)
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Water Pump, 3 Intake/Outlet (761203)
- DAYTON Sewage/Trash Pump, 7.5 HP (12N807)
- Tsurumi Trash Pumps