Shop All Submersible Sump Pumps
Tsurumi
2 HP 3" Plug-In Utility Pump 115V No Switch Included
Mfr # LB-1500-60 (115V)
Zoro # G6409602
product price: $2,261.99
/ea
Free Shipping & Returns
$2,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50 ft
- Discharge NPT 3"
- Housing Material Butadiene Rubber + Natural Rubber + Steel
- HP 2
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsurumi
- MFR # LB-1500-60 (115V)
- Zoro # G6409602
- Country of Origin Japan
- Category Submersible Sump Pumps
Dimensions
Cord Length | 50 ft |
Manufacturers Warranty Length | 2 yr |
Diameter | 7-3/8" |
Cord Length - Pumps | 50 ft. |
Max. Diameter Solids | 1/4 in |
Height | 23-5/16" |
Cord Size | 12/3 |
Length | 23-5/16" |
Max. Dia. Solids | 1/4" |
Width | 7-3/8" |
Min. Sump Pit Dia. | 12 in |
Overall Height | 23 5/16 in |
Width at Widest Point | 7 3/8 in |
Discharge Dia. | 3 in |
Minimum Water Depth | 12 in |
Body Dia. | 7 3/8 in |
Description
Plug-In Utility Pump, HP 2, Rated Voltage 115V AC, Hz 60, Phase - Pumps 1, Amps 26.20, Switch Actuation No Switch Included, Body Material Aluminum, Impeller Material High Chrome, Shaft Seal Material - Pumps Silicone Carbide, Flow Rate @ 5 Ft. of Head 111 gpm, Flow Rate @ 10 Ft. of Head 108 gpm, Flow Rate @ 15 Ft. of Head 104 gpm, Flow Rate @ 20 Ft. of Head 96 gpm, Max. Head 69 ft, Min. Sump Pit Dia. 12 in, Minimum Water Depth 12 in, Body Dia. 7 3/8 in, Width at Widest Point 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 2 hp (520200)
- DAYTON Self Priming Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase, 65 ft Max Head (12N810)
- BELL & GOSSETT Impeller, In-Line, Bronze, 5-11/16" OD (p58664)
- HEDLAND Flow Switch 115VAC (H526-004)
- TSURUMI 1/2 HP 2" Stainless Steel Dewatering Pump, 1/2 HP 115V (50SQ2-2.4S-61 (115V))
- TSURUMI 2/3 HP 2" Plug-In Utility Pump 115V No Switch Included (LB-480-62 (115V))
- TSURUMI 1 HP 2" Plug-In Utility Pump 115V No Switch Included (LB-800-62 (115V))
- TSURUMI 2/3 HP 3/4" Residue Pump, 2/3 HP 115V (LSC1.4S-61 (115V))
- TSURUMI 3 HP 3" Plug-In Utility Pump 220V (NK3-22L (220V))
- TSURUMI 1 HP 2" Sump Pump, 1 HP, Vortex Impeller 110V (50UT2.75S-61 (110V))
- K2 PUMPS 1/2 HP Sump Pump with Direct-in Vertical Switch (SPA05001VDK)
- Tsurumi Submersible Sump Pumps