Shop All Engine Driven Pumps
Tsurumi
2" 5.5 HP Honda Powered Trash Pump
Mfr # EPT3-50HA
Zoro # G6884656
product price: $1,435.00
/ea
Free Shipping & Returns
$1,435.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPM of Water @ 50 Ft. of Head 100
- Engine Brand Honda
- Material of Construction Aluminum, Cast Iron
- GPM of Water @ 20 Ft. of Head 160
- GPM of Water @ 40 Ft. of Head 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsurumi
- MFR # EPT3-50HA
- Zoro # G6884656
- Country of Origin Japan
- Category Engine Driven Pumps
Dimensions
Length | 23-1/4" |
Engine Size | 163 cc |
Height | 17-1/2" |
Width | 18-1/4" |
Overall Height | 17 1/2 in |
Inlet Dia. | 2 in |
Max. Diameter Solids | 1 in |
Discharge Dia. | 2 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 18 1/4 in |
Overall Length | 23 1/4 in |
Description
Engine Driven Utility Pump, Engine Size 163 cc, HP 5 1/2 hp, Tank Capacity 0.95 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Cast Iron, Volute Material Cast Iron, Seal Material Silicon Carbide, Frame Material Steel, Flow Rate @ 10 Ft. of Head 180 gpm, Flow Rate @ 20 Ft. of Head 160 gpm, Flow Rate @ 40 Ft. of Head 130 gpm, Flow Rate @ 60 Ft. of Head 75 gpm, Flow Rate @ 80 Ft. of Head 25 gpm, Max. Head 90 ft, Max. Suction Lift 26 ft, Maximum Self-Priming Lift 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 7-1/2 HP, 165 ft. Head (5BF1KBH0)
- PULSATRON Metering Pump 24 Gallons Per Day 100 PSI (LPB4SA-PTC1-XXX)
- DAYTON Impeller (PP23023C40201G)
- SIMER Geyser Utilitypump 1/4Hp (2330-03)
- TSURUMI 3" 8 HP Honda Powered Trash Pump (EPT3-80HA)
- TSURUMI 4" 11 HP Honda Powered Trash Pump (EPT3-100HA)
- TSURUMI 2" 4 HP Honda Powered Centrifugal Dewatering Pump (TE3-50HA)
- TSURUMI 4" 8 HP Honda Powered Centrifugal Dewatering Pump (TE2-100HA)
- TSURUMI 3" 5.5 HP Honda Powered Centrifugal Dewatering Pump (TE3-80HA)
- HONDA Engine Driven Utility Pump, 163cc Engine (WH20)
- DAYTON Engine Drive Pump Kit, 4.8HP, Honda Engine (7AJ11)
- Tsurumi Engine Driven Pumps