Shop All Trash Pumps
Tsurumi
2" 3/4 HP Heavy Duty Submersible Trash Pump
Mfr # HSD2.55S-63 (115V)
Zoro # G5297223
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Pumps 120VAC
- Phase - Pumps 1
- Max. Head - Pumps 43 ft.
- Thermal Protection Automatic
- Pump Body Material Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsurumi
- MFR # HSD2.55S-63 (115V)
- Zoro # G5297223
- Country of Origin Taiwan, Province of China
- Category Trash Pumps
Dimensions
Length | 15-3/8" |
Cord Length - Pumps | 32 ft. |
Diameter | 10-3/8" |
Height | 15-3/8" |
Width | 9-3/4" |
Manufacturers Warranty Length | 2 yr |
Max. Diameter Solids | 3/8 in |
Cord Size | 16/3 |
Cord Length | 32 ft |
Max. Dia. Solids | 3/8" |
Min. Sump Pit Dia. | 14 in |
Discharge Dia. | 2 in |
Width at Widest Point | 9 3/4 in |
Overall Height | 15 3/8 in |
Body Dia. | 10 3/8 in |
Minimum Water Depth | 14 in |
Description
Plug-In Utility Pump, HP 3/4, Rated Voltage 120V AC, Hz 60, Phase - Pumps 1, Amps 7.50, Switch Actuation No Switch Included, Body Material Aluminum, Impeller Material High Chrome, Shaft Seal Material - Pumps Silicone Carbide, Flow Rate @ 5 Ft. of Head 58 gpm, Flow Rate @ 10 Ft. of Head 52 gpm, Flow Rate @ 15 Ft. of Head 47 gpm, Flow Rate @ 20 Ft. of Head 40 gpm, Max. Head 43 ft, Min. Sump Pit Dia. 14 in, Minimum Water Depth 14 in, Body Dia. 10 3/8 in, Width at Widest Point 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Watts 013540-10 AquaLock Check Valve Union - 1/2" CTS, Each (013540-10)
- PAASCHE Paasche ER-1S Abrasive Etcher Siphon - Larger Cup & Flow Control (ER-1S)
- FLOWLINE Ultrasonic Level Sensor, 18.0 Ft (DL34-01)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 17 Stage (PB2717S303A)
- TSURUMI 3" 1 HP Submersible Trash Pump (HS3.75S-62 (115V))
- TSURUMI 3" 1 HP Submersible Trash Pump with Ball Float Attached (HSZ3.75S-62 (AUTO, 115V))
- TSURUMI 2" 1/2 HP Submersible Trash Pump with Ball Float Attached (HSZ2.4S-62 (AUTO, 115V))
- TSURUMI 2 in. 1/2 HP Submersible Trash Pump (HS2.4S-62 (115V))
- CHAMPION POWER EQUIPMENT Chemical/Clear Water Pump, 154 gpm Pump (66526)
- CHAMPION POWER EQUIPMENT Semi-Trash Water Pump 3", Engine Dri (100743)
- GENERAC Semi-Trash Water Pump Kit, 2" (6822)
- Tsurumi Trash Pumps