Shop All Submersible Sewage Pumps
Tsurumi
2" 1/2 HP Titanium Submersible Pump with float
Mfr # 50TMA2.4S-63 (AUTO, 115V)
Zoro # G7157333
Free Shipping & Returns
$1,512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation Tether Float
- Body Material Titanium
- Base Material Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsurumi
- MFR # 50TMA2.4S-63 (AUTO, 115V)
- Zoro # G7157333
- Country of Origin Japan
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 25/64 in |
Height | 14-3/4" |
Manufacturers Warranty Length | 2 yr |
Cord Length | 32 ft |
Cord Length - Pumps | 32 ft. |
Diameter | 9-5/16" |
Max. Dia. Solids | 25/64" |
Min. Sump Pit Dia. | 8 in |
Discharge Dia. | 2 in |
Body Dia. | 9 5/16 in |
Overall Height | 14 3/4 in |
Description
Sewage Ejector Pump, HP 1/2, Rated Voltage 120V AC, Phase - Pumps 1, Amps 5.80, Motor Type Air Filled, Body Material Titanium, Impeller Material Glass Fibre Reinforced Plastic, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation Tether Float, Switch Electrical Connection Integral, On Point 4 1/2 in, Off Point 516 in, Flow Rate @ 10 Ft. of Head 72 gpm, Flow Rate @ 15 Ft. of Head 62 gpm, Flow Rate @ 20 Ft. of Head 52 gpm, Flow Rate @ 40 Ft. of Head 6 gpm, Max. Diameter Solids 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Flow activated for Proportional Injection 30 GPD, 100 PSI 1/4" B (S10P)
- DAYTON Motor Shaft Guard (PP21210G)
- PIUSI Socket 90 deg. Adapter, 2" L (F16433000)
- FINISH THOMPSON Drum Pump, 212 Deg F, 30, 55 Gal. Drums, SS (EFS-40)
- TSURUMI 2" 1/2 HP Titanium Submersible Pump (50TM2.4S-63 (115V))
- GOULDS WATER TECHNOLOGY 1-1/2 HP 3" Manual Submersible Sewage Pump 460V (WS1534D3)
- DAYTON 1-1/2 HP 3" Manual Submersible Sewage Pump 230V (4LE16)
- BARMESA 2BSV054DS Submersible Stainless Vortex Sewage Pump 05 HP 460V 3PH 33' Cord Manual (72090081)
- ZOELLER 1/2 hp Non-Automatic Residential Grinder Pump (803-0002)
- LITTLE GIANT PUMP 2 HP 3" Manual Submersible Sewage Pump 230V (520150)
- SUPERIOR 3/4 HP Stainless Steel Sewage Pump, Tethered Float (93781)
- Tsurumi Submersible Sewage Pumps