Shop All Submersible Sump Pumps
Tsurumi
1.5" 1/5 HP Corrosion Resistant waste water Pump
Mfr # OM3 (115V)
Zoro # G1665227
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 20 ft.
- HP 1/5
- Impeller Material PPO Plastic with GF20
- Max. Temp. 60 Degrees F
- Shaft Seal Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsurumi
- MFR # OM3 (115V)
- Zoro # G1665227
- Country of Origin Japan
- Category Submersible Sump Pumps
Dimensions
Cord Length | 20 ft. |
Details
HP | 1/5 |
Impeller Material | PPO Plastic with GF20 |
Max. Temp. | 60 Degrees F |
Shaft Seal | Silicon Carbide |
Phase | single |
Item | Corrosion Resistant Sump Pump,1/5 HP |
Description
Corrosion Resistant Sump Pump,1/5 HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Cast Iron Flange, 1-1/2 in., Pk2 (101207)
- DAYTON O-Ring, NBR, PPTLS5014G (PPTLS5014G)
- SPRINGER PARTS Mechanical Seal; Replaces A-C Pump 52-118-510-801 (52-118-510-801SP)
- STENNER Kit #1 Pump Tube 1/4in White Poly Tubing (HPACK-1)
- TSURUMI 1/2 HP 2" Sump Pump, 1/2 HP, Vortex Impeller 110V (50UT2.4S-61 (110V))
- TSURUMI 2/3 HP 2" Plug-In Utility Pump 115V Float (LSR2.4S-61 (115V))
- TSURUMI 1/2 HP 2" Stainless Steel Dewatering Pump, 1/2 HP 115V (50SQ2-2.4S-61 (115V))
- TSURUMI 1 HP 2" Sump Pump, 1 HP, Vortex Impeller 110V (50UT2.75S-61 (110V))
- TSURUMI 1 HP 2" Plug-In Utility Pump AUTO, 115V Electronic (LB-800A-62 (AUTO, 115V))
- TSURUMI 3 HP 3" Plug-In Utility Pump 220V (NK3-22L (220V))
- WAYNE WATER SYSTEMS Wayne Emergency Backup Sump Pump (ESP25-N)
- Tsurumi Submersible Sump Pumps