Shop All Submersible Sump Pumps
Tsurumi
1/2 HP 2" Sump Pump, 1/2 HP, Vortex Impeller, Auto AUTO, 110V
Mfr # 50UTZ2.4S-61 (AUTO, 110V)
Zoro # G1665139
product price: $412.00
/ea
Free Shipping & Returns
$412.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 20 ft.
- Discharge NPT 2"
- Housing Material Gray Cast Iron
- HP 1/2
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsurumi
- MFR # 50UTZ2.4S-61 (AUTO, 110V)
- Zoro # G1665139
- UPC # 00894787000427
- Country of Origin Japan
- Category Submersible Sump Pumps
Dimensions
Cord Length | 20 ft. |
Details
Discharge NPT | 2" |
Housing Material | Gray Cast Iron |
HP | 1/2 |
Hz | 60 |
Impeller Material | PRO Resin |
Max. Temp. | 104 Degrees F |
Motor Type | Induction |
Shaft Seal | Silicon Carbide |
Voltage | AUTO, 110V |
Phase | single |
Item | Sump Pump,1/2 HP,Vortex Impeller,Auto |
Description
Sump Pump,1/2 HP,Vortex Impeller,Auto
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18V Cordless Transfer Pump:, 8 gpm, 75 ft of head, Bare Tool (2771-20)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Steel, 1 in MNPT Inlet (FR701)
- DAYTON Pump, Pedestal, Inlet/Outlet 1/2 In. (3ACA9)
- BARMESA BP10VM1WP VerticalMaster Pump Level Control 120V 10' Cord wPlug (32010251S)
- TSURUMI 2 HP 3" Plug-In Utility Pump 115V No Switch Included (LB-1500-60 (115V))
- TSURUMI 2 HP 3" Plug-In Utility Pump 110V No Switch Included (NK2-15 (110V))
- TSURUMI 2/3 HP 2" Plug-In Utility Pump AUTO, 115V Electronic (LB-480A-62 (AUTO, 115V))
- TSURUMI 2/3 HP 2" Plug-In Utility Pump 115V No Switch Included (LB-480-62 (115V))
- TSURUMI 3 HP 3" Plug-In Utility Pump 220V (NK3-22L (220V))
- TSURUMI 1 HP 2" Plug-In Utility Pump AUTO, 115V Electronic (LB-800A-62 (AUTO, 115V))
- LITTLE GIANT PUMP Submersible Sump Pump, 1/3 HP, 1 1/2 in F, No Switch, 29 gpm Flow Rate at 10 Ft of Head, 10 ft cord (506271)
- Tsurumi Submersible Sump Pumps