Shop All Submersible Sump Pumps
Tsurumi
1/2 HP 2" Stainless Steel Dewatering Pump, 1/2 HP 115V
Mfr # 50SQ2-2.4S-61 (115V)
Zoro # G1665260
product price: $1,480.00
/ea
Free Shipping & Returns
$1,480.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge NPT 2"
- Housing Material 304 Stainless Steel
- HP 1/2
- Hz 60
- Impeller Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsurumi
- MFR # 50SQ2-2.4S-61 (115V)
- Zoro # G1665260
- Country of Origin Japan
- Category Submersible Sump Pumps
Details
Discharge NPT | 2" |
Housing Material | 304 Stainless Steel |
HP | 1/2 |
Hz | 60 |
Impeller Material | Stainless Steel |
Motor RPM | 3600 |
Shaft Seal | Silicon Carbide |
Voltage | 115V |
Phase | single |
Item | Stainless Steel Dewatering Pump,1/2 HP |
Description
Stainless Steel Dewatering Pump,1/2 HP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT Beckett 3550 GPH Waterfall Pump, FC Series (FC3500-FC3550)
- GROZ Barrel Pump, Lever Action, E85 (44109)
- GEMS SENSORS 9/16-18 UNF SPDT Liquid Flow Switch 240VAC 0.1 gpm (FS-4, 122352)
- FILL-RITE Outlet Flange Kit 1 In (KIT700OT1)
- TSURUMI 3 HP 3" Manual Electric Submersible Pump 220V No Switch Included (NK4-22 (220V))
- TSURUMI 1 HP 2" Plug-In Utility Pump AUTO, 115V Electronic (LB-800A-62 (AUTO, 115V))
- TSURUMI 2/3 HP 2" Plug-In Utility Pump 115V No Switch Included (LB-480-62 (115V))
- TSURUMI 1 HP 2" Plug-In Utility Pump 115V No Switch Included (LB-800-62 (115V))
- TSURUMI 2/3 HP 3/4" Residue Pump, 2/3 HP 115V (LSC1.4S-61 (115V))
- TSURUMI 2/3 HP 2" Plug-In Utility Pump AUTO, 115V Electronic (LB-480A-62 (AUTO, 115V))
- DAYTON 1/2 HP 2" F Submersible Sump Pump 120V AC Dual Float (1APP2)
- Tsurumi Submersible Sump Pumps