Shop All Submersible Sump Pumps
Tsurumi
1 HP 2" Sump Pump, 1 HP, Vortex Impeller, Auto AUTO, 110V
Mfr # 50UTZ2.75S-61 (AUTO, 110V)
Zoro # G1665120
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 20 ft.
- Discharge NPT 2"
- Housing Material Gray Cast Iron
- HP 1
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsurumi
- MFR # 50UTZ2.75S-61 (AUTO, 110V)
- Zoro # G1665120
- UPC # 00894787000595
- Country of Origin Japan
- Category Submersible Sump Pumps
Dimensions
Cord Length | 20 ft. |
Details
Discharge NPT | 2" |
Housing Material | Gray Cast Iron |
HP | 1 |
Hz | 60 |
Impeller Material | PRO Resin |
Max. Temp. | 104 Degrees F |
Motor Type | Induction |
Shaft Seal | Silicon Carbide |
Voltage | AUTO, 110V |
Phase | single |
Item | Sump Pump,1 HP,Vortex Impeller,Auto |
Description
Sump Pump,1 HP,Vortex Impeller,Auto
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Hydro Test Pump, 2.2gpm, 1000 psi, Electric (47100)
- ARO Lower End Pump Kit (637379-731)
- FILL-RITE Flowmeter, 150 PSI, 1-1/2 in., 100 SSU (TN860AN1CAB1LAC)
- ZOELLER 540 Flex(TM) 1-1/2 in. Plastic Sump Pump (540-0005)
- TSURUMI 2 HP 3" Plug-In Utility Pump 110V No Switch Included (NK2-15 (110V))
- TSURUMI 1/2 HP 2" Stainless Steel Dewatering Pump, 1/2 HP 115V (50SQ2-2.4S-61 (115V))
- TSURUMI 1/2 HP 2" Sump Pump, 1/2 HP, Vortex Impeller, Auto AUTO, 110V (50UTZ2.4S-61 (AUTO, 110V))
- TSURUMI 2/3 HP 2" Plug-In Utility Pump 115V No Switch Included (LB-480-62 (115V))
- TSURUMI 2 HP 3" Plug-In Utility Pump 115V No Switch Included (LB-1500-60 (115V))
- TSURUMI 2/3 HP 3/4" Residue Pump, 2/3 HP 115V (LSC1.4S-61 (115V))
- ZOELLER 0.33 HP 42 GPH Cast Iron Vertical Float Switch AC Bottom Suction Submersible Sump Pump (ZO7989)
- Tsurumi Submersible Sump Pumps