Shop All Chain Sprockets
Tsubaki
Sprocket Strd Mult 1In 7.32In 50-2 35 Cs, D50B35
Mfr # D50B35
Zoro # G900415758
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Bore (In.) 2.5
- Outside Dia. (In.) 7.319
- Type Standard Roller Chain
- Bore Type Reboreable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # D50B35
- Zoro # G900415758
- UPC # 97039365262
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 7.319 |
Pitch Dia. | 6.9724 |
Length through Bore (In.) | 1.875 |
Storage Length | 7.319 |
Storage Height | 1.875 |
Caliper Diameter | 6.5654 |
Storage Width | 7.319 |
Details
Material | Steel |
Max. Bore (In.) | 2.5 |
Type | Standard Roller Chain |
Bore Type | Reboreable |
Sprocket Hub Type | B |
Number of Teeth | 35 |
Weight | 12.35 |
Hardened Teeth | No |
Surface Treatment | Protective Coating |
Chain Number | 50 |
Number of Rows | 2 |
Min. Bore | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3540 (3540)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM (D2P2H)
- BUYERS PRODUCTS 90 GPM Return Line Filter Head 1-1/2 Inch NPT/15 PSI Bypass (FH415)
- JET-LUBE Silicone Lubricant, 5 Gal. Pail, NSF H-1 (52535)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 9 # of Teeth (50B9)
- TSUBAKI Sprocket, 3/4" Bore Dia., 10 Teeth (2062B10)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth (50B17F-1 1/4)
- TSUBAKI Sprocket, 3/4" Bore Dia., 12 Teeth (2062B12)
- TSUBAKI Sprocket , 40 Chain Size, 20 # of Teeth (40SH20)
- TSUBAKI Sprocket , 50 Chain Size, 18 # of Teeth (50H18)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1210, 5/8in (50BTL15H)
- Tsubaki Chains & Chain Sprockets