Shop All Chain Sprockets
Tsubaki
Sprocket Strd Mult 1In 4.6In 100-2 10 Cs, D100B10
Mfr # D100B10
Zoro # G400417382
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 10
- Type Standard Roller Chain
- Bore Type Reboreable
- Sprocket Hub Type A
- Pitch Dia. 4.0451
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # D100B10
- Zoro # G400417382
- UPC # 97039366399
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 4.0451 |
Outside Dia. (In.) | 4.597 |
Length through Bore (In.) | 2.875 |
Caliper Diameter | 3.2951 |
Storage Width | 4.597 |
Storage Length | 4.597 |
Storage Height | 2.875 |
Details
Number of Teeth | 10 |
Type | Standard Roller Chain |
Bore Type | Reboreable |
Sprocket Hub Type | A |
Material | Steel |
Max. Bore (In.) | 1.875 |
Chain Number | 100 |
Min. Bore | 1 |
Surface Treatment | Protective Coating |
Number of Rows | 2 |
Weight | 6.14 |
Hardened Teeth | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X10)
- OREGON SpeedCut Nano Conversion Kit, 12IN 325LP for Echo S271T (637252)
- INTERSTATE PNEUMATICS 5/8 Inch Wide Stainless Steel Preformed Band Clamp for 3/4 Inch Hose, PK 100 (H719-100K)
- SKF Radial Ball Bearing, Sealed, 85mm Bore Dia (6217 2RS JEM)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (50B17F-1H)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 12 # of Teeth (40B12F-1)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth (35B14)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 20 # of Teeth (35B20F-5/8)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 22 # of Teeth (35B22)
- TSUBAKI Sprocket , 50 Chain Size, 30 # of Teeth (50BTL30)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 28# of Teeth (35B28)
- Tsubaki Chain Sprockets