Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr Sgl Dbl 5/8In 4.72In, DS50A22
Mfr # DS50A22
Zoro # G500416940
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.65625
- Sprocket Hub Type A
- Type Standard Roller Chain
- Pitch Dia. 4.3917
- Bore Type Reboreable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # DS50A22
- Zoro # G500416940
- UPC # 97039369864
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 1.65625 |
Pitch Dia. | 4.3917 |
Length through Bore (In.) | 1.65625 |
Hub Dia. (In.) | 3.6875 |
Outside Dia. (In.) | 4.722 |
Caliper Diameter | 3.9917 |
Chain Roller Dia. | 0.4 |
Roller Width | 0.375 |
Storage Height | 1.8125 |
Storage Length | 5 |
Storage Width | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Swivel 3/4" Hose I.D, 3/4" Thread (1031212C)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 13.95 in OD (1363B)
- LOC-LINE Nozzle, 1/8 In, Pk4 (41403)
- SKF Radial Ball Bearing, Dyn Load 1320 lb. (6002 JEM)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth (60B17SS)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 12 # of Teeth (41B12F-3/4)
- TSUBAKI Sprocket , 60 Chain Size, 26 # of Teeth (60BTL26)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 11 # of Teeth (60B11FL)
- TSUBAKI Sprocket , 50 Chain Size, 18 # of Teeth (50H18)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/16 Bore Dia., (60B12F-1C)
- TRITAN Idler Roller Chain Sprocket, 50 Chain Size, 15 # of Teeth (50BB15H)
- Tsubaki Chains & Chain Sprockets