Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr Sgl Dbl 5/8In 4.1In, DS40A24
Mfr # DS40A24
Zoro # G400417177
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.40625
- Bore Type Reboreable
- Type Standard Roller Chain
- Max. Bore (In.) 2.25
- Hub Dia. (In.) 3.2656
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # DS40A24
- Zoro # G400417177
- UPC # 97039369789
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 1.40625 |
Hub Dia. (In.) | 3.2656 |
Pitch Dia. | 3.8306 |
Length through Bore (In.) | 1.40625 |
Outside Dia. (In.) | 4.098 |
Storage Length | 4.1875 |
Chain Roller Dia. | 0.312 |
Caliper Diameter | 3.5186 |
Roller Width | 0.3125 |
Storage Height | 1.4375 |
Storage Width | 4.1875 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Latch Pawls (S260065)
- MONARCH Poly Reservoir (500206414185)
- PREVOST 1/4" FNPT Steel Tapered Female Threaded Plug (ARP 066201)
- PEER Radial Ball Bearing- Extra Small Size Open (R8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30F-5/8)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 13 # of Teeth (50B13F-1)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 20 # of Teeth (35B20F-1)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-3/16 Bore Dia., (50B20F-1C)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth (35B12F-1/2)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 10 # of Teeth (50B10F-1)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 40SK80 (40SK80)
- Tsubaki Chain Sprockets