Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr Sgl Dbl 5/8In 3.72In, DS50A17
Mfr # DS50A17
Zoro # G600417311
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.65625
- Pitch 0.625
- Number of Teeth 17
- Pitch Dia. 3.4014
- Sprocket Hub Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # DS50A17
- Zoro # G600417311
- UPC # 97039369819
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 1.65625 |
Pitch Dia. | 3.4014 |
Outside Dia. (In.) | 3.718 |
Length through Bore (In.) | 1.65625 |
Hub Dia. (In.) | 2.6875 |
Roller Width | 0.375 |
Storage Length | 3.9375 |
Storage Width | 3.9375 |
Storage Height | 1.8125 |
Caliper Diameter | 2.9869 |
Chain Roller Dia. | 0.4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Reducer, 1/4" M to 1/8" M, NPT (92811)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEP)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 36:1 (F842B-36K-B5-M1)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 20oz, Brush Top Can (12018)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 11 # of Teeth (50B11F-3/4)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 13 # of Teeth (80B13)
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60BTL15)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 17 # of Teeth (35B17F-1)
- TSUBAKI Sprocket , 60 Chain Size, 22 # of Teeth (60SDS22)
- TRITAN Sprocket , 80 Chain Size, 16 # of Teeth (80SK16H)
- Tsubaki Chain Sprockets