Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr Sgl Dbl 5/8In 3.52In, DS50A16
Mfr # DS50A16
Zoro # G600417281
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.65625
- Sprocket Hub Type A
- Number of Teeth 16
- Pitch 0.625
- Pitch Dia. 3.2036
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # DS50A16
- Zoro # G600417281
- UPC # 97039369802
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 1.65625 |
Pitch Dia. | 3.2036 |
Outside Dia. (In.) | 3.517 |
Length through Bore (In.) | 1.65625 |
Hub Dia. (In.) | 2.5 |
Storage Height | 1.6875 |
Storage Length | 3.75 |
Roller Width | 0.375 |
Storage Width | 3.75 |
Caliper Diameter | 2.8036 |
Chain Roller Dia. | 0.4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 20 MFD, 3-7/16 In. H (TRCF20)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (NCDMC106-0200)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (NPL-12)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 600 lb., 18 In (K2G10-115V-BR-18)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-5/8 Bore Dia., 15 # of Teeth (60B15F-1J)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 16 # of Teeth (40B16F-3/4)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 10 # of Teeth (41B10F-3/4)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 17 # of Teeth (50B17FL)
- TSUBAKI Sprocket, 3/4" Bore Dia., 10 Teeth (2062B10)
- TSUBAKI Sprocket , 50 Chain Size, 40 # of Teeth (50BTL40)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 23# of Teeth (40B23)
- Tsubaki Chain Sprockets