Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr Sgl Dbl 3/4In 3.49In, DS60A13
Mfr # DS60A13
Zoro # G900417301
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.9375
- Hub Dia. (In.) 2.3438
- Number of Teeth 13
- Pitch Dia. 3.1339
- Pitch 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # DS60A13
- Zoro # G900417301
- UPC # 97039369895
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 1.9375 |
Hub Dia. (In.) | 2.3438 |
Pitch Dia. | 3.1339 |
Outside Dia. (In.) | 3.493 |
Length through Bore (In.) | 1.9375 |
Storage Length | 3.5625 |
Caliper Diameter | 2.6421 |
Roller Width | 0.5 |
Chain Roller Dia. | 0.469 |
Storage Height | 2 |
Storage Width | 3.5625 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1, 1/3 HP, 208-230V AC Voltage, 56 Frame (6XJ36)
- CONTINENTAL CONTITECH A44 Wrapped V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (A44)
- MAKITA Quiet Series Electric Air Compressor, 1/2 HP, 1.0Gal, Oil-Free (MAC100Q)
- PENNBARRY Motor, 115V, 1/4 HP, 1500 rpm (63821-0)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth (35B14)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50SDS21)
- TSUBAKI Double Strand Sprocket, 40-2 Chain Size, 1/2 Bore Dia., 13 # of Teeth (D40B13H)
- TSUBAKI Sprocket, 25 Chain Size, 3/8 Bore Dia., 25 # of Teeth (25B25)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 8 # of Teeth (41B8)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (50B18F-1B)
- TSUBAKI Sprocket , 60 Chain Size, 21 # of Teeth (60BTL21)
- Tsubaki Chains & Chain Sprockets