Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr Sgl Dbl 1In 7.24In, DS80A21
Mfr # DS80A21
Zoro # G700417310
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.1875
- Type Standard Roller Chain
- Outside Dia. (In.) 7.235
- Material Steel
- Length through Bore (In.) 2.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # DS80A21
- Zoro # G700417310
- UPC # 97039370068
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 2.1875 |
Outside Dia. (In.) | 7.235 |
Length through Bore (In.) | 2.1875 |
Hub Dia. (In.) | 5.593 |
Pitch Dia. | 6.7095 |
Chain Roller Dia. | 0.625 |
Caliper Diameter | 6.0657 |
Storage Width | 7.235 |
Roller Width | 0.625 |
Storage Length | 7.235 |
Storage Height | 2.1875 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SKN8H, Suction, 6 micron (ZX-HC7500SKN8H)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 6gpm (FC075EP-006-PV)
- FIELD CONTROLS Trio 20 Filter, 4 in W Actual (TRIO2025RM13C)
- SPEEDAIRE Quick Connect Hose Coupling, 1/2 in Body Size, 1/2 in Hose Fitting Size, Plug, Male, 30E662 (30E662)
- TSUBAKI Sprocket , 50 Chain Size, 32 # of Teeth (50BTL32)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 9 # of Teeth (50B9F-3/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth (40B22F-1)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 11 # of Teeth (41B11)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10SS)
- TSUBAKI Sprocket, 3/4" Bore Dia., 16 Teeth (2062B16)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 12 # of Teeth (60B12F-1B)
- Tsubaki Chain Sprockets