Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr Sgl Dbl 1In 6.27In, DS80A18
Mfr # DS80A18
Zoro # G800417340
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.1875
- Type Standard Roller Chain
- Bore Type Reboreable
- Sprocket Hub Type A
- Pitch Dia. 5.7588
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # DS80A18
- Zoro # G800417340
- UPC # 97039370037
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 2.1875 |
Pitch Dia. | 5.7588 |
Length through Bore (In.) | 2.1875 |
Hub Dia. (In.) | 4.64 |
Outside Dia. (In.) | 6.271 |
Caliper Diameter | 5.1338 |
Storage Length | 6.271 |
Storage Width | 6.271 |
Roller Width | 0.625 |
Chain Roller Dia. | 0.625 |
Storage Height | 2.1875 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Plant Master XTreme 300 LockOn (32011104)
- GATES PowerGrip GT3 Belts - 5M, 1150-5MGT-25 (1150-5MGT-25)
- D&D 30" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX300)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 114.6mm Pitch dia. (W-45S-SDS)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 12 # of Teeth (40B12F-3/4)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (50B17F-1H)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 24 # of Teeth (35B24F-3/4)
- TSUBAKI Sprocket, 50 Chain Size, 3/4 Bore Dia., 30 # of Teeth (50B30)
- TSUBAKI Sprocket , 60 Chain Size, 20 # of Teeth (60SDS20)
- TSUBAKI Sprocket , 40 Chain Size, 14 # of Teeth (40BTL14)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth (40B13)
- Tsubaki Chains & Chain Sprockets