Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr Sgl Dbl 1In 4.98In, DS80A14
Mfr # DS80A14
Zoro # G400417337
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.1875
- Pitch 1
- Number of Teeth 14
- Outside Dia. (In.) 4.981
- Pitch Dia. 4.494
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # DS80A14
- Zoro # G400417337
- UPC # 97039369994
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 2.1875 |
Outside Dia. (In.) | 4.981 |
Pitch Dia. | 4.494 |
Hub Dia. (In.) | 3.3438 |
Length through Bore (In.) | 2.1875 |
Caliper Diameter | 3.869 |
Storage Height | 2.1875 |
Roller Width | 0.625 |
Chain Roller Dia. | 0.625 |
Storage Length | 4.981 |
Storage Width | 4.981 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Motor, Cap St, 1.5 HP, 1725,115/208-230, 56H (4YU31)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 22'' Long x 8 Ribs Wide - 220J8 (220J8)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- DAYTON 4L620 V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (4L620)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (60B18F-1D)
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60P14)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 17 # of Teeth (35B17F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 20 # of Teeth (40B20F-1)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 13 # of Teeth (35B13F-5/8)
- TSUBAKI Sprocket, 5/8" Bore Dia., 8 Teeth (2052B8)
- OREGON SpeedCut Nano Conversion Kit, 10IN 325LP for Echo CS 303T (637255)
- Tsubaki Chain Sprockets