Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 8.52In 80 25 Cs, 80SF25
Mfr # 80SF25
Zoro # G700417471
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length through Bore (In.) 1.25
- Bore Type Bushed
- Outside Dia. (In.) 8.516
- Type Standard Roller Chain
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80SF25
- Zoro # G700417471
- UPC # 97039379917
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 1.25 |
Outside Dia. (In.) | 8.516 |
Pitch Dia. | 7.9787 |
Storage Height | 1.25 |
Storage Length | 8.516 |
Storage Width | 8.516 |
Caliper Diameter | 7.338 |
Details
Bore Type | Bushed |
Type | Standard Roller Chain |
Material | Steel |
Number of Teeth | 25 |
Number of Rows | 1 |
Bushing Code | SF |
Surface Treatment | Protective Coating |
Weight | 8 |
Chain Number | 80 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 45 x 70 x 10 mm., TC, Nitrile Rubber (457010TC)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2159)
- NTN Tapered Roller Bearing Cone, 21075 (21075)
- VIAIR IG Series Compressor Kit, 24V, Intercooler (33058)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 19 # of Teeth (35B19)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 10 # of Teeth (35B10F-5/8)
- TSUBAKI Sprocket , 50 Chain Size, 17 # of Teeth (50SH17)
- TSUBAKI Sprocket , 40 Chain Size, 60 # of Teeth (40SDS60)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth (35B11F-3/8)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B18F-1C)
- MORSE Torque Limiter Model - 250A, 250A-1 TL 3/4 FB (250A-1 TL 3/4 FB)
- Tsubaki Chains & Chain Sprockets