Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 8.2In 80 24 Cs, 80SF24
Mfr # 80SF24
Zoro # G500417466
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Bushed
- Pitch Dia. 7.6613
- Length through Bore (In.) 1.25
- Number of Teeth 24
- Type Standard Roller Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80SF24
- Zoro # G500417466
- UPC # 97039379900
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 7.6613 |
Length through Bore (In.) | 1.25 |
Outside Dia. (In.) | 8.196 |
Storage Width | 8.196 |
Caliper Diameter | 7.0363 |
Storage Height | 1.25 |
Storage Length | 8.196 |
Details
Bore Type | Bushed |
Number of Teeth | 24 |
Type | Standard Roller Chain |
Material | Steel |
Weight | 7.4 |
Surface Treatment | Protective Coating |
Bushing Code | SF |
Number of Rows | 1 |
Chain Number | 80 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, For Pall Systems (BT23140-MPG)
- LEESON 50 Hz Motor, 3/4 HP, 2850,110/220v, 56, TEFC (113918.00)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MP 45 (2503-12-12)
- CLIMAX METAL PRODUCTS 2C-043 Two-Piece Clamping Collar (2C-043)
- TSUBAKI Sprocket , 60 Chain Size, 5/8 Bore Dia., 8 # of Teeth (60B8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 11 # of Teeth (40B11F-5/8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 16 # of Teeth (40B16F-7/8)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 20 # of Teeth (41B20F-3/4)
- TSUBAKI Sprocket , 60 Chain Size, 18 # of Teeth (60SDS18)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 13 # of Teeth (41B13)
- TSUBAKI Sprocket , 40 Chain Size, 24 # of Teeth (40BTL24)
- Tsubaki Chains & Chain Sprockets