Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 8.15In 140 13, 140SF13
Mfr # 140SF13
Zoro # G700416511
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Teeth 13
- Pitch Dia. 7.3125
- Length through Bore (In.) 1.245
- Type Standard Roller Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 140SF13
- Zoro # G700416511
- UPC # 97039380760
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 7.3125 |
Length through Bore (In.) | 1.245 |
Outside Dia. (In.) | 8.15 |
Storage Height | 1.245 |
Storage Length | 8.15 |
Caliper Diameter | 6.2592 |
Storage Width | 8.15 |
Details
Material | Steel |
Number of Teeth | 13 |
Type | Standard Roller Chain |
Bore Type | Bushed |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Chain Number | 140 |
Bushing Code | SF |
Weight | 8.754 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1, PK3 (EP061016)
- GAST Filter-Intake Jarless 1/4 Sp B343B (B343B)
- DYNABRADE Tension Shaft (15307)
- HUTCHINS MANUFACTURING PIERCE PLATE 3-2/3" X 7" (HU1370)
- TSUBAKI Sprocket , 50 Chain Size, 18 # of Teeth (50BTL18)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth (60B17SS)
- TSUBAKI Sprocket , 50 Chain Size, 16 # of Teeth (50BTL16)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 9 # of Teeth (41B9F-5/8)
- TSUBAKI Sprocket Chain Rlr P Sgl 14.639In 100 35, 100BTL35 (100BTL35)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30F-5/8)
- TSUBAKI Sprocket , 60 Chain Size, 36 # of Teeth (60SK36)
- Tsubaki Chain Sprockets