Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 7.47In 120 14, 120SF14
Mfr # 120SF14
Zoro # G900417400
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 14
- Outside Dia. (In.) 7.472
- Bore Type Bushed
- Material Steel
- Type Standard Roller Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 120SF14
- Zoro # G900417400
- UPC # 97039380487
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 7.472 |
Length through Bore (In.) | 1.25 |
Pitch Dia. | 6.7409 |
Storage Width | 7.472 |
Caliper Diameter | 5.8659 |
Storage Height | 1.25 |
Storage Length | 7.472 |
Details
Number of Teeth | 14 |
Bore Type | Bushed |
Material | Steel |
Type | Standard Roller Chain |
Number of Rows | 1 |
Weight | 7.2 |
Chain Number | 120 |
Surface Treatment | Protective Coating |
Bushing Code | SF |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRG150-001)
- PRIMEFIT Lincoln Coupler Steel 1/4" x 1/4" Male NPT 10PCS (LC1414MS-B10-P)
- GATES Truflex V-Belts, 4L320 (4L320)
- BANDO TimingBelt, Synchro-Link, Neoprene, 270L050 (270L050G)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 12 # of Teeth (80B12)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 19 # of Teeth (35B19)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 12 # of Teeth (35B12F-3/4)
- TSUBAKI Sprocket , 60 Chain Size, 36 # of Teeth (60SK36)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 15 # of Teeth (50B15)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (40B16F-1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 30 # of Teeth (40BS30H X 3/4)
- Tsubaki Chains & Chain Sprockets