Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 6.59In 80 19 Cs, 80SK19
Mfr # 80SK19
Zoro # G500416933
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 19
- Bore Type Bushed
- Type Standard Roller Chain
- Material Steel
- Length through Bore (In.) 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80SK19
- Zoro # G500416933
- UPC # 97039379856
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 1.25 |
Pitch Dia. | 6.0755 |
Outside Dia. (In.) | 6.593 |
Caliper Diameter | 5.4297 |
Storage Width | 6.593 |
Storage Height | 1.25 |
Storage Length | 6.593 |
Details
Number of Teeth | 19 |
Bore Type | Bushed |
Type | Standard Roller Chain |
Material | Steel |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Weight | 4.36 |
Chain Number | 80 |
Bushing Code | SK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN CS305LLU, Ball Insert Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Double Sealed (CS305LLU)
- PARKER Filter Element, 25 Micron, 50 GPM, 150 PSI (926170)
- PARKER Air Control Valve, 110/120VAC, 3/8" Size (B552BB553C)
- DAYTON Mtr Mtg Bracket, DoubleWire, NEMA 42 (4UEY9)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 14 # of Teeth (41B14)
- TSUBAKI Sprocket , 40 Chain Size, 60 # of Teeth (40SDS60)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (50B17F-1H)
- TSUBAKI Sprocket , 50 Chain Size, 20 # of Teeth (50SDS20)
- TSUBAKI Sprocket , 40 Chain Size, 16 # of Teeth (40JA16)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 23 # of Teeth (25B23)
- TSUBAKI Sprocket, 35 Chain Size, 3/8 Bore Dia., 8 # of Teeth (35B8)
- Tsubaki Chains & Chain Sprockets