Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 5/8In 5.86In, 40B35SS
Mfr # 40B35SS
Zoro # G300416089
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.284
- Sprocket Hub Type B
- Material Stainless Steel
- Outside Dia. (In.) 5.856
- Max. Bore (In.) 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40B35SS
- Zoro # G300416089
- UPC # 97039390905
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.284 |
Outside Dia. (In.) | 5.856 |
Hub Dia. (In.) | 3.25 |
Length through Bore (In.) | 1 |
Pitch Dia. | 5.578 |
Chain Roller Dia. | 0.312 |
Storage Length | 6.653 |
Storage Height | 1 |
Roller Width | 0.3125 |
Storage Width | 6.653 |
Caliper Diameter | 5.26 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 17.5A (ATV320U40M3C)
- LEESON AC Gearmotor, 165.0 in-lb Max. Torque, 85 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096068.00)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, Round Body Double Acting (NCDME150-1000)
- CONTINENTAL Air Hose, 1/2" I.D., 300 psi, 100 ft. L (F5Z05030-100-11)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth (35B14)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 13 # of Teeth (40B13F-3/4)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 16 # of Teeth (35B16F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 17 # of Teeth (40B17F-3/4)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (50B17F-1H)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 17 # of Teeth (35B17F-3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 13 # of Teeth (60BS13H X 1 7/16)
- Tsubaki Chain Sprockets