Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 5/8In 5.59In, 35B45SS
Mfr # 35B45SS
Zoro # G600416857
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.168
- Bore Type Reboreable
- Sprocket Hub Type B
- Number of Teeth 45
- Length through Bore (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35B45SS
- Zoro # G600416857
- UPC # 97039390691
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.168 |
Length through Bore (In.) | 1 |
Outside Dia. (In.) | 5.588 |
Pitch Dia. | 5.376 |
Hub Dia. (In.) | 2.25 |
Storage Height | 1 |
Storage Length | 7.38 |
Roller Width | 0.1875 |
Chain Roller Dia. | 0.2 |
Caliper Diameter | 5.173 |
Storage Width | 7.38 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 7.5 MFD, 2-3/4 In. H (TOCF7.5)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (2CUC1)
- FESTO Standards-Based Cylinder DNC-32-150-PPV-A (DNC-32-150-PPV-A)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (5ZEA3)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 10 # of Teeth (41B10F-5/8)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (50B18F-1B)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 10 # of Teeth (41B10)
- TSUBAKI Sprocket , 40 Chain Size, 24 # of Teeth (40BTL24)
- TSUBAKI Sprocket Chain Rlr P Sgl 14.639In 100 35, 100BTL35 (100BTL35)
- TSUBAKI Sprocket , 60 Chain Size, 16 # of Teeth (60SH16)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 36 # of Teeth (50BS36 X 1 1/4)
- Tsubaki Chain Sprockets