Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 5/8In 4.12In, 50B19SS
Mfr # 50B19SS
Zoro # G500416964
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.343
- Hub Dia. (In.) 2.5
- Pitch Dia. 3.798
- Length through Bore (In.) 1
- Type Standard Roller Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 50B19SS
- Zoro # G500416964
- UPC # 97039391032
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.343 |
Hub Dia. (In.) | 2.5 |
Pitch Dia. | 3.798 |
Length through Bore (In.) | 1 |
Outside Dia. (In.) | 4.121 |
Caliper Diameter | 3.384 |
Storage Height | 1 |
Storage Length | 4.321 |
Roller Width | 0.375 |
Storage Width | 4.321 |
Chain Roller Dia. | 0.4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Regulator, 0-125 Out, 300 In, 1/4" (R35-02C)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-119)
- BAILEY HYDRAULICS Bmph Motor Seal Kit 61193: 2-Bolt A Mount, 272401 (272401)
- TRITAN Radial Ball Bearing, PS, 45mm, 61909-2RS (61909 2RS PRX)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 24 # of Teeth (35B24)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth (50B18F-1H)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 13 # of Teeth (40B13F-5/8)
- TSUBAKI Sprocket , 35 Chain Size, 3/8 Bore Dia., 9 # of Teeth (35B9)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50SDS21)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 9 # of Teeth (40B9F-5/8)
- TSUBAKI Sprocket , 60 Chain Size, 23 # of Teeth (60SDS23)
- Tsubaki Chain Sprockets