Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 5/8In 3.32In, 50B15SS
Mfr # 50B15SS
Zoro # G900416830
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.343
- Outside Dia. (In.) 3.315
- Type Standard Roller Chain
- Hub Dia. (In.) 2.375
- Bore Type Reboreable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 50B15SS
- Zoro # G900416830
- UPC # 97039390998
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.343 |
Outside Dia. (In.) | 3.315 |
Hub Dia. (In.) | 2.375 |
Length through Bore (In.) | 1 |
Pitch Dia. | 3.006 |
Chain Roller Dia. | 0.4 |
Caliper Diameter | 2.59 |
Storage Length | 3.517 |
Storage Width | 3.517 |
Roller Width | 0.375 |
Storage Height | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST 12/Skid R3305A-1 Regenerative Blower (R3305A-1)
- EXAIR Vacuum Ejector, 1039Lpm, 3/8 in. (F)NPT (840030)
- DAYTON Run Capacitor, 12.5 MFD, 440V, Round (2MEG7)
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (1.06DSR04.00)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 13 # of Teeth (50H13)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 10 # of Teeth (40B10F-5/8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13F-1/2)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 18 # of Teeth (50B18F-1)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 10 # of Teeth (25B10)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 16 # of Teeth (35B16F-5/8)
- GATES 2-3/16IN 34T 14MM TIMING SPROCKET (14M-34S-37)
- Tsubaki Chains & Chain Sprockets