Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 5/8In 3.11In, 50B14SS
Mfr # 50B14SS
Zoro # G300416706
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.343
- Pitch 0.625
- Type Standard Roller Chain
- Number of Teeth 14
- Length through Bore (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50B14SS
- Zoro # G300416706
- UPC # 97039390981
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.343 |
Length through Bore (In.) | 1 |
Outside Dia. (In.) | 3.113 |
Hub Dia. (In.) | 2.125 |
Pitch Dia. | 2.809 |
Roller Width | 0.375 |
Storage Height | 1 |
Storage Width | 3.315 |
Caliper Diameter | 2.409 |
Storage Length | 3.315 |
Chain Roller Dia. | 0.4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Double Row Angular Contact Brg - 15 Mm Id X 35 Mm Od X 15.9 Mm W, Double Shielded (5202ZZ)
- UNITED SALES Hex Conveyor Bearing, 11/16 In, 2.270 In. (CB-2511H00)
- TIMKEN Radial Bearing, Double Seal, 35mm Bore (207PP)
- THOMSON Ball Bushing Die, Bore Dia 1.250 In (DS20)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-3/16 Bore Dia., (50B20F-1C)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 15 # of Teeth (40B15F-1B)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth (40B13F-1/2)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 14 # of Teeth (60B14F-1)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 15 # of Teeth (40B15)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 19 # of Teeth (35B19)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 13 # of Teeth (40BS13H X 7/8)
- Tsubaki Chain Sprockets