Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 5/8In 2.98In, 40B17SS
Mfr # 40B17SS
Zoro # G400417405
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.284
- Number of Teeth 17
- Hub Dia. (In.) 2.125
- Pitch Dia. 2.721
- Pitch 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40B17SS
- Zoro # G400417405
- UPC # 97039390783
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.284 |
Hub Dia. (In.) | 2.125 |
Pitch Dia. | 2.721 |
Length through Bore (In.) | 1 |
Outside Dia. (In.) | 2.974 |
Roller Width | 0.3125 |
Storage Length | 3.136 |
Storage Height | 1 |
Chain Roller Dia. | 0.312 |
Caliper Diameter | 2.397 |
Storage Width | 3.136 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 825mm PL, T165 (825-5M-15)
- A & I PRODUCTS 5/16" Drive Type Fitting, 20 Pack 3.75" x4" x2" (A-GF516D)
- GLOBAL GSC-150-Z Set Screw Collar (GSC-150-Z)
- INGERSOLL-RAND Compresed Air Dryer, 60 CFM, 15 HP, 6 Class (D102IT)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 30 # of Teeth (35B30)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth (40B14)
- TSUBAKI Sprocket, 35 Chain Size, 3/8 Bore Dia., 8 # of Teeth (35B8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 20 # of Teeth (40B20F-1)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 31 # of Teeth (40B31)
- TSUBAKI Sprocket , 60 Chain Size, 45 # of Teeth (60SF45)
- MARTIN SPROCKET & GEAR (2012) Spk Roller Tb, 50BTB40 (50BTB40)
- Tsubaki Chain Sprockets