Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 5.82In 100 13, 100SK13
Mfr # 100SK13
Zoro # G500417145
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 13
- Material Steel
- Type Standard Roller Chain
- Length through Bore (In.) 1.25
- Bore Type Bushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 100SK13
- Zoro # G500417145
- UPC # 97039380159
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 1.25 |
Pitch Dia. | 5.2232 |
Outside Dia. (In.) | 5.821 |
Storage Length | 5.821 |
Storage Width | 5.821 |
Caliper Diameter | 4.4351 |
Storage Height | 1.25 |
Details
Number of Teeth | 13 |
Material | Steel |
Type | Standard Roller Chain |
Bore Type | Bushed |
Surface Treatment | Protective Coating |
Number of Rows | 1 |
Bushing Code | SK |
Weight | 3.2 |
Chain Number | 100 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Heatless Air Dryer, 3 cfm, 200 psi Max. (DA5IM)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3201F-N03-11SA)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0030D005BH4HC, Pressure Line, 5 micron, Outside-In (MF0060285)
- NTN Radial Ball Bearing, Nylon, 0.9449 In. W (206TTU)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 10 # of Teeth (40B10F-5/8)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 24 # of Teeth (40B24)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50SDS21)
- TSUBAKI Sprocket , 50 Chain Size, 35 # of Teeth (50BTL35)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 16 # of Teeth (50B16F-3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 15 # of Teeth (40BS15H X 3/4)
- Tsubaki Chains & Chain Sprockets