Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 3/8In 2.369In, 25B28SS
Mfr # 25B28SS
Zoro # G900417479
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.11
- Sprocket Hub Type B
- Number of Teeth 28
- Bore Type Reboreable
- Hub Dia. (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 25B28SS
- Zoro # G900417479
- UPC # 97039390400
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.11 |
Hub Dia. (In.) | 1.5 |
Outside Dia. (In.) | 2.369 |
Pitch Dia. | 2.233 |
Length through Bore (In.) | 0.625 |
Storage Height | 0.625 |
Roller Width | 0.125 |
Storage Length | 2.529 |
Storage Width | 2.529 |
Chain Roller Dia. | 0.13 |
Caliper Diameter | 2.103 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROTEC Motor, 1/6 HP, 277V, 1 Phase, Dual Shaft (PM-02-1517)
- MONARCH Plastic Reservoir Kit, 6-3/4 x 6-3/4 in. (500205523786)
- CENTURY Pool Pump Motor, 3-Phase, 2 HP, 48Y Frame, 3,450 Nameplate RPM (Q3202)
- TRITAN Bearings, 3.00mm Bore Dia., 254 lb. (R2A ZZ PRX)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 11 # of Teeth (40B11)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 14 # of Teeth (80B14)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 15 # of Teeth (41B15F-3/4)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 16 # of Teeth (35B16F-5/8)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-7/16 Bore Dia., (60B20F-1G)
- TSUBAKI Sprocket , 40 Chain Size, 15 # of Teeth (40H15)
- TSUBAKI Sprocket , 50 Chain Size, 24 # of Teeth (50BTL24)
- Tsubaki Chains & Chain Sprockets