Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 3/8In 2.129In, 25B25SS
Mfr # 25B25SS
Zoro # G600417441
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.11
- Number of Teeth 25
- Sprocket Hub Type B
- Pitch Dia. 1.995
- Length through Bore (In.) 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 25B25SS
- Zoro # G600417441
- UPC # 97039390387
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.11 |
Pitch Dia. | 1.995 |
Length through Bore (In.) | 0.625 |
Outside Dia. (In.) | 2.129 |
Hub Dia. (In.) | 1.5 |
Storage Width | 2.209 |
Storage Height | 0.625 |
Chain Roller Dia. | 0.13 |
Caliper Diameter | 1.861 |
Roller Width | 0.125 |
Storage Length | 2.209 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Sealed Bearing 1/2" Id, 1 1/8" Od, 3/8 Width, 150302 (9106K C5)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x0.500", OD 2.250", L 3.200", Alum (BCK36-10-8-A)
- BRENNAN INDUSTRIES 16FJ-10MJ Straight Reducer (1Pc/Rigid) (2406-16-10)
- INTERSTATE PNEUMATICS 1/4 Inch Small Metal Air Regulator (W1130)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 9 # of Teeth (50B9F-3/4)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 12 # of Teeth (80B12)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 60 # of Teeth (35B60)
- TSUBAKI Sprocket , 50 Chain Size, 40 # of Teeth (50BTL40)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 11 # of Teeth (35B11F-5/8)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 14 # of Teeth (50B14F-1)
- TRITAN Sprocket, Metric- 3/8-in. Pitch, 18 Hardened Teeth, 12mm Finished Bore with Keyway & Set Screws (06BS18H X 12)
- Tsubaki Chains & Chain Sprockets