Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 3/4In 7.59In, 60B30SS
Mfr # 60B30SS
Zoro # G800416282
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.459
- Outside Dia. (In.) 7.586
- Number of Teeth 30
- Type Standard Roller Chain
- Max. Bore (In.) 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B30SS
- Zoro # G800416282
- UPC # 97039391339
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.459 |
Outside Dia. (In.) | 7.586 |
Length through Bore (In.) | 1.25 |
Pitch Dia. | 7.175 |
Hub Dia. (In.) | 4 |
Storage Height | 1.25 |
Chain Roller Dia. | 0.469 |
Caliper Diameter | 6.706 |
Storage Width | 7.59 |
Roller Width | 0.5 |
Storage Length | 7.59 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth (60BS19H X 1 1/4)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 5/8" Male JIC (6400-10-10-O)
- VIBRA-TITE Anti Seize Compound, Fishbowl, 2mL (90707)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A222SD-120-A)
- TSUBAKI Sprocket, 35 Chain Size, 3/8 Bore Dia., 8 # of Teeth (35B8)
- TSUBAKI Hub Weld-On 2.812In 4-1/4In 3.313In Stl, 50SKW (50SKW)
- TSUBAKI Sprocket , 50 Chain Size, 40 # of Teeth (50BTL40)
- TSUBAKI Sprocket , 40 Chain Size, 60 # of Teeth (40SDS60)
- TSUBAKI Sprocket , 40 Chain Size, 16 # of Teeth (40H16)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 12 # of Teeth (40B12F-3/4)
- BROWNING Automatic Torque Limiter, 1 in Straight Bore, 3-1/2 in OD, 1800 in-lb 1 Spring/3000 in-lb Torque (1296391)
- Tsubaki Chain Sprockets