Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 3/4In 7.45In, 40B45SS
Mfr # 40B45SS
Zoro # G700416177
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.284
- Length through Bore (In.) 1
- Hub Dia. (In.) 3.5
- Sprocket Hub Type B
- Number of Teeth 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40B45SS
- Zoro # G700416177
- UPC # 97039390929
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.284 |
Length through Bore (In.) | 1 |
Hub Dia. (In.) | 3.5 |
Pitch Dia. | 7.168 |
Outside Dia. (In.) | 7.45 |
Caliper Diameter | 6.851 |
Chain Roller Dia. | 0.312 |
Storage Length | 9.84 |
Storage Height | 1 |
Storage Width | 9.84 |
Roller Width | 0.3125 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 1049 HERSHEY MACHINE Classic Replacement V-Belt, A35 (A35)
- AZTEC LIFTING HARDWARE Repair Lap Link 3/8 x 1-5/8 ZP (CRL038)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, H Series (SVHN8-8M)
- ARO Valve, Check, 1/4 In NPT (104104-C02)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 16 # of Teeth (35B16F-3/4)
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 33 # of Teeth (60B33)
- TSUBAKI Sprocket , 60 Chain Size, 17 # of Teeth (60SDS17)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 9 # of Teeth (50B9F-3/4)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 30 # of Teeth (35B30)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 14 # of Teeth (80B14)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 32 # of Teeth (40BS32H X 3/4)
- Tsubaki Chain Sprockets