Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 3/4In 6.32In, 50B30SS
Mfr # 50B30SS
Zoro # G800417449
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.343
- Pitch Dia. 5.979
- Length through Bore (In.) 1.25
- Bore Type Reboreable
- Outside Dia. (In.) 6.321
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50B30SS
- Zoro # G800417449
- UPC # 97039391124
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.343 |
Pitch Dia. | 5.979 |
Length through Bore (In.) | 1.25 |
Outside Dia. (In.) | 6.321 |
Hub Dia. (In.) | 3.25 |
Chain Roller Dia. | 0.4 |
Storage Width | 7.319 |
Storage Height | 1.25 |
Caliper Diameter | 5.579 |
Roller Width | 0.375 |
Storage Length | 7.319 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Connector QB-1/2T-3/8-U (QB-1/2T-3/8-U)
- ZORO SELECT 1-1/4" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU44)
- OIL SAFE Fluid Storage Container, Drum, 5 L Capacity, 10.7 in H., 7.7 in Outside Dia, Clear (101005)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 4 Thread (237266)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 20 # of Teeth (50B20F-1)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 13 # of Teeth (60B13F-1 1/2)
- TSUBAKI Sprocket, 35 Chain Size, 3/8 Bore Dia., 8 # of Teeth (35B8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 11 # of Teeth (35B11F-5/8)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (50B18F-1 1/4)
- TSUBAKI Double Single Roller Chain Sprockets, DS60Q21 (DS60Q21)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 10 # of Teeth (35B10F-1/2)
- Tsubaki Chain Sprockets