Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 3/4In 6.15In, 60B24SS
Mfr # 60B24SS
Zoro # G300417482
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.459
- Pitch 0.75
- Type Standard Roller Chain
- Outside Dia. (In.) 6.147
- Sprocket Hub Type B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B24SS
- Zoro # G300417482
- UPC # 97039391292
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.459 |
Outside Dia. (In.) | 6.147 |
Hub Dia. (In.) | 4 |
Pitch Dia. | 5.746 |
Length through Bore (In.) | 1.25 |
Chain Roller Dia. | 0.469 |
Storage Length | 6.15 |
Storage Height | 1.25 |
Roller Width | 0.5 |
Storage Width | 6.15 |
Caliper Diameter | 5.277 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Reducing Elbow, 90 Deg, 6mmx8mm (KQ2L06-08A)
- DIXON Male to Indust. Coupler, (M)NPT, 1/2, Brass (4DM4-B)
- TIMKEN TIM-644, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 644 (644)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGK2)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/8 Bore Dia., 17 # of Teeth (60B17F-1F)
- TSUBAKI Sprocket , 60 Chain Size, 20 # of Teeth (60Q20)
- TSUBAKI Sprocket , 50 Chain Size, 32 # of Teeth (50BTL32)
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60SK30)
- TSUBAKI Sprocket, 5/8" Bore Dia., 10 Teeth (2042B10)
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 32 # of Teeth (60B32)
- MARTIN SPROCKET & GEAR Spk Roller B Qd Saber, 60SK28H (60SK28H)
- Tsubaki Chains & Chain Sprockets