Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 3/4In 5.32In, 50B25SS
Mfr # 50B25SS
Zoro # G800417326
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.343
- Length through Bore (In.) 1.25
- Pitch Dia. 4.987
- Hub Dia. (In.) 3
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50B25SS
- Zoro # G800417326
- UPC # 97039391094
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.343 |
Length through Bore (In.) | 1.25 |
Pitch Dia. | 4.987 |
Hub Dia. (In.) | 3 |
Outside Dia. (In.) | 5.323 |
Roller Width | 0.375 |
Storage Length | 5.523 |
Caliper Diameter | 4.577 |
Chain Roller Dia. | 0.4 |
Storage Width | 5.523 |
Storage Height | 1.25 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (194148.00)
- D&D 47 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX475)
- MTD Belt-.7 X 44.2 Lg (954-0281)
- IFM Cylinder Position Sensor, M12 (MK5107)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 19 # of Teeth (40B19F-7/8)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 11 # of Teeth (60B11F-1 1/8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth (40B22F-1)
- TSUBAKI Sprocket , 50 Chain Size, 30 # of Teeth (50SDS30)
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60BTL30)
- TSUBAKI Sprocket, 3/4" Bore Dia., 20 Teeth (2060B20)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 50BS42 1 1/2 (50BS42 1 1/2)
- Tsubaki Chain Sprockets