Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 3/4In 3.98In, 60B15SS
Mfr # 60B15SS
Zoro # G500417374
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.459
- Length through Bore (In.) 1.25
- Type Standard Roller Chain
- Material Stainless Steel
- Number of Teeth 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B15SS
- Zoro # G500417374
- UPC # 97039391209
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.459 |
Length through Bore (In.) | 1.25 |
Outside Dia. (In.) | 3.978 |
Hub Dia. (In.) | 2.875 |
Pitch Dia. | 3.608 |
Storage Length | 3.98 |
Chain Roller Dia. | 0.469 |
Caliper Diameter | 3.119 |
Roller Width | 0.5 |
Storage Width | 3.98 |
Storage Height | 1.25 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 55mm x 120mm x 29mm, single row deep groove ball bearing, two shields, C3 Fit , (6311-ZZ KBC)
- AKG Oil Cooler, AC, 8-80 GPM, 230/460 V, 2 HP (A55-3)
- CLIMAX METAL PRODUCTS C-018 Set Screw Collar (C-018)
- SMC Solenoid Air Control Valve, 24VDC (VFS5100-5FZ)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 18 # of Teeth (41B18F-5/8)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 54 # of Teeth (40BTL54)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 15 # of Teeth (35B15F-3/4)
- TSUBAKI Sprocket , 60 Chain Size, 24 # of Teeth (60Q24)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 13 # of Teeth (35B13F-5/8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 18 # of Teeth (40B18F-1)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 13 # of Teeth (35BS13H X 3/4)
- Tsubaki Chains & Chain Sprockets