Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 3/4In 3.49In, 60B13SS
Mfr # 60B13SS
Zoro # G500416995
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.459
- Bore Type Reboreable
- Max. Bore (In.) 1.5
- Number of Teeth 13
- Outside Dia. (In.) 3.493
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B13SS
- Zoro # G500416995
- UPC # 97039391186
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.459 |
Outside Dia. (In.) | 3.493 |
Hub Dia. (In.) | 2.3438 |
Pitch Dia. | 3.134 |
Length through Bore (In.) | 1.25 |
Chain Roller Dia. | 0.469 |
Storage Length | 3.49 |
Storage Height | 1.25 |
Roller Width | 0.5 |
Caliper Diameter | 2.642 |
Storage Width | 3.49 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Swivel, Hose Reel (S600248)
- MAIN FILTER Hydraulic Filter, replaces SEPARATION TECHNOLOGIES 3960GGHB04, Pressure Line, 10 micron, Outside-In (MF0058712)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S432 (S432)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA52)
- TSUBAKI Sprocket, 35 Chain Size, 3/8 Bore Dia., 10 # of Teeth (35B10)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 10 # of Teeth (60B10F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 17 # of Teeth (50B17FL)
- TSUBAKI Sprocket, 3/4" Bore Dia., 20 Teeth (2060B20)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (40B16F-1 1/4)
- TSUBAKI Sprocket , 40 Chain Size, 32 # of Teeth (40P32)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 50 Chain Size, 10 Teeth (133566)
- Tsubaki Chain Sprockets