Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 3/4In 13.03In, 40B80
Mfr # 40B80
Zoro # G000416396
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 13.026
- Pitch Dia. 12.7357
- Length through Bore (In.) 1.25
- Bore Type Reboreable
- Sprocket Hub Type B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40B80
- Zoro # G000416396
- UPC # 97039315229
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 13.026 |
Pitch Dia. | 12.7357 |
Length through Bore (In.) | 1.25 |
Storage Length | 13.03 |
Storage Width | 13.03 |
Caliper Diameter | 12.4237 |
Storage Height | 1.25 |
Details
Bore Type | Reboreable |
Sprocket Hub Type | B |
Max. Bore (In.) | 2.75 |
Material | Steel |
Type | Standard ANSI Roller |
Number of Teeth | 80 |
Min. Bore | 0.75 |
Weight | 13.19 |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Hardened Teeth | No |
Chain Number | 40 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Food Grade Hand Pump, 2" NPS Adapter (PFG36T)
- FESTO Swivel Flange SNC-50 (SNC-50)
- LOC-LINE Round Nozzle, Gray, 1/8", PK50 (49423-G)
- FAG BEARINGS FAG-6203ZR C3, Deep Groove BBear, Single Row 90Mm, 6203ZR C3 (6203ZR C3)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 11 # of Teeth (60B11F-1 1/4)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 15 # of Teeth (35B15F-3/4)
- TSUBAKI Sprocket , 60 Chain Size, 24 # of Teeth (60BTL24)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (50B12F-1 1/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 13 # of Teeth (40B13F-7/8)
- TSUBAKI Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth (35B11)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 18 # of Teeth (40BS18H X 1)
- Tsubaki Chain Sprockets