Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 3/4In 11.18In, 60B45SS
Mfr # 60B45SS
Zoro # G500417176
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.459
- Outside Dia. (In.) 11.176
- Max. Bore (In.) 2.75
- Material Stainless Steel
- Sprocket Hub Type B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B45SS
- Zoro # G500417176
- UPC # 97039391377
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.459 |
Outside Dia. (In.) | 11.176 |
Hub Dia. (In.) | 4 |
Pitch Dia. | 10.752 |
Length through Bore (In.) | 1.25 |
Chain Roller Dia. | 0.469 |
Storage Length | 11.18 |
Roller Width | 0.5 |
Storage Height | 1.25 |
Caliper Diameter | 10.276 |
Storage Width | 11.18 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 328mm PL, T41 (328-8M-20)
- PIX Belt, XPZ Cogged, 10 x 1862mm LP (XPZ1862)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In (FCR24-10-6-A)
- WEATHERHEAD Pipe Close Nipple 1/8In Pipe, 3326X2 (3326X2)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (60B18F-1B)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 19 # of Teeth (40B19F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 12 # of Teeth (40B12F-1)
- TSUBAKI Sprocket , 60 Chain Size, 28 # of Teeth (60SK28)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth (60B20F-1 1/2)
- TSUBAKI Sprocket , 50 Chain Size, 36 # of Teeth (50BTL36)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-15/16 Bore Dia., 14 # of Teeth (80BS14H X 1 15/16)
- Tsubaki Chain Sprockets