Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 17.63In 60 72, 60SF72
Mfr # 60SF72
Zoro # G800417388
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 72
- Pitch Dia. 17.1942
- Material Steel
- Type Standard Roller Chain
- Outside Dia. (In.) 17.628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60SF72
- Zoro # G800417388
- UPC # 97039379726
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 17.1942 |
Outside Dia. (In.) | 17.628 |
Length through Bore (In.) | 1.25 |
Storage Width | 17.628 |
Storage Height | 1.25 |
Caliper Diameter | 16.7252 |
Storage Length | 17.628 |
Details
Number of Teeth | 72 |
Material | Steel |
Type | Standard Roller Chain |
Bore Type | Bushed |
Surface Treatment | Protective Coating |
Chain Number | 60 |
Bushing Code | SF |
Number of Rows | 1 |
Weight | 29.58 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 208-240V, Altivar 212 AC Drive (ATV212HU40M3X)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 42 Stroke 1.25 Rod (287221)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224810SC)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 9 # of Teeth (35B9F-3/8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 20 # of Teeth (35B20F-1/2)
- TSUBAKI Sprocket, 25 Chain Size, 1/2 Bore Dia., 45 # of Teeth (25B45)
- TSUBAKI Sprocket, 60 Chain Size, 1 Bore Dia., 28 # of Teeth (60B28)
- TSUBAKI Sprocket , 40 Chain Size, 14 # of Teeth (40BTL14)
- TSUBAKI Sprocket , 60 Chain Size, 60 # of Teeth (60Q60)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 16 # of Teeth (40BS16H X 3/4)
- Tsubaki Chains & Chain Sprockets